Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

1 Item

Set Ascending Direction
  1. 14SFT-300
    14SFT-300
    Instrument Transformer, Div of Current Transformers, 14 Series
    Item Number
    14SFT-300
    MFG Item Number
    14SFT-300
    Series
    14
    Product Description
    Current Transformer, 30:5, 2.5VA,
    Specifications
    Specifications
    Current Ratio 30:5
    Burden - Class 3 (VA) 2.5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved